Beli cable locator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CEM Cable LocatorDeskripsi:Cable Locator CEM LA-1012 adalah pencari kabel tujuan umum profesional. Ini sangat ideal untuk melacak kabel di dinding dan bawah tanah, menemukan sekering/pemutus di sirkuit akhir dan menemukan interupsi dan korsleting pada kabel dan sistem pemanas lantai listrik. Penerima juga menggabungkan fungsi obor untuk bekerja di lokasi yang remang-remang.atribut:
- Size (HxWxD) (mm): LA-1012 : 190x60x37; LA-1012B : 128x68x30
- Display: LCD Display
- External Voltage Detection: max. 400V AC/DC
- Frequency Range (Hz): 0 to 60
- Output Signal (kHz): 125
- Over Voltage Category: CAT III 300V
- Voltage Range (V): 12 to 400
- Amprobe Underground Cable LocatorDeskripsi:Keep productivity high and operational costs low, with the Amprobe AT-3500 Underground Cable Locator. It is the rugged, economical solution for locating cable, wires and pipes that are underground if they are energized or de-energized. Great for parking lot and airport lighting applications, it precisely pinpoints buried services, with exceptionally fast sound and meter response.The backlit, multiple-segment, bar graph, digital display, plus audible indicators easily locate cables and wires. The AT-3500 Underground Cable Locator employs the proven 33 kHz frequency for most locating applications. To avoid lines at utility construction sites, it also offers the highly sensitive power and radio modes. Take depth measurements with the simple press of a button.atribut:
- Depth Range and Measurement (m): 4.9
- Passive Tracing Frequencies (Hz): 50/60
- Transmitter frequency: Single, non-adjustable
- Receiver Active Frequencies (kHz): 32768
- FLUKE Cable Locator Transmitteratribut:
- Voltage Measurement Range (V): 12, 50, 120, 230, 400
- Frequency Range (Hz): 0-60
- Output Signal (kHz): 125
- Voltage (V): Up to 400 AC/DC
- Operating Temperature (°C): 0 to 40
- Storage Temperature (°C): -20 to +60
- Batteries: 6x Batteries 1.5V
- Dimensions (mm): 190x85x50
- Electrical Safety: EN 61010-1
- Humidity (without condensation) (%): Max. 80 relative
- Operating Altitude (m): Up to 2000
- Overvoltage Category: Cat. III 300 V
- FLUKE Basic Battery Analyzer Test LeadsDeskripsi:Standard battery test probes for Fluke 500 Series Battery Analyzers. The BLT10 test probe is a kelvin test probe with built in save button designed to make easy battery impedance measurements.atribut:
- Use for: Fluke 500 Series Battery Analyzers
- FLUKE Cable Locator SetDeskripsi:The multipurpose solution to cable locationThe Fluke 2042 is a professional general purpose cable locator. It is ideal for tracing cables in walls and underground, locating fuses/breakers on final circuits and locating interruptions and short-circuits in cables and electrical floor heating systems. It can also be used for tracing metallic water and heating pipes. The unit is supplied as a complete kit comprising of a transmitter and receiver in a purpose-made carry case. The receiver also incorporates a torch function for working in dimly lit locations.atribut:
- Voltage Measurement Range (V): 12, 50, 120, 230, 400 (Transmitter)
- Frequency Range (Hz): 0-60 (Transmitter)
- Output Signal (kHz): 125 (Transmitter)
- Voltage (V): Up to 400 AC/DC (Transmitter)
- Tracing Depth Cable Location (m): 0-2.5 wall/underground cables (Receiver)
- Main Voltage Detection (m): 0-0.4 (Receiver)
- Batteries: Transmitter : 6x Batteries 1.5V; Receiver : 1x Battery 9V
- Dimensions (mm): Transmitter : 190x85x50; Receiver : 250x65x45
- Electrical Safety: EN 61010-1
- Humidity (without condensation) (%): Max. 80 relative (Transmitter and Receiver)
- Operating Altitude (m): Up to 2000 (Transmitter and Receiver)
- Operating Temperature (°C): 0 to 40 (Transmitter and Receiver)
- Overvoltage Category: Cat. III 300 V
- Storage Temperature (°C): -20 to +60 (Transmitter and Receiver)
- Goodman Cable Fault LocatorDeskripsi:-Catches signs of disconnection fault quickly and reliably.-Accurately measures the full cable length and the distance to the fault point.-Simple measurement of the distance to a fine fault part such as wire disconnection and connector failure.-Measures distance to disconnection, short circuit, ground fault, insulation failure, branching, and terminal.atribut:
- Depth (mm): 165
- Height (mm): 37
- Material: ABS Resin
- Width (mm): 90
- Amprobe Underground Utilities Locator KitDeskripsi:Accidentally hitting a utility line during a project can lead to costly repairs and create hazardous public safety situations. Digging in the wrong place can also lead to unnecessary delays and costs for your project, and ultimately, your company. Avoid this disruption with the rugged and durable Amprobe UAT-600 Series, designed to accurately pinpoint underground utilities and buried services up to 100 feet deep with accurate depth measurement to 20 feet.The locating kit comes complete and ready for use with a Transmitter, Receiver, test lead kit, batteries and additional fuses, all in a mobile, protective duffle bag. The UAT-620 kit also includes a Signal Clamp for transmitting a signal when it is not possible to make electrical contact with the cable to be traced. For applications where ground fault locating is required, use the UAT-600 Transmitter in combination with the optional A-Frame accessory.
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- CTEK Battery Analyzer (Tester Aki)Deskripsi:Tests 12V battery condition and shows results instantly. The CTEK BATTERY ANALYZER has been specially designed for testing 12V lead acid starter batteries, including Wet, Maintenance Free, Ca/Ca and Gel. The clear on board display quickly gives you easy to understand results about your battery’s condition and tells you what action you need to take next. Simply attach the clamps to the battery and follow the on screen step by step instructions. The Analyzer tests the battery in seconds for an instant result. The test won’t put any load on your battery and it doesn’t generate any heat or dangerous sparks. And there’s no need to disconnect your battery when you’re using the Analyzer because CTEK’s patented technology makes sure it’s safe for you and your vehicle’s electronics.
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- Duoyi Car Battery Tester (Alat Tes Aki)Deskripsi:Duoyi Dy219A Car Battery TesterThis Battery Tester Is Used For Ad-Acid Starting Battery, Along With Checking The Following Conditions Of The Battery, Starting Up, Charging, And Loading.With Great Design, Easy Operation, Precise Reading, Compte Functions, This Tester Supply The Readings By A Lar Lcd And Hints By Sound And Light When Testing.It Utillizes 4-Wire Kelvin Method To Compte Colction Of A Series Of Complicated Data For Calculating Every Testing Data With Build-In Precise Circuit And Improved Digital Prossor.Moreover Some Circuit Improvements Including Polar Reversal Protection, Over Volta Input Protection, Loose Ad Detection, Ensure Safety And Convenien During Testing.So This Is The Best Tool In The Fields Of Battery Sas, Vehic Repair And Battery Inspection In Equipment System Associated With Ad-Acid Starting Battery.Packa Include:1* Stora Battery Tester1* User Manual (In English)1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. KingzSHTOOLS28766atribut:
- DIY Supplies: Electrical
- Type: Vehicle Battery Tester
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- CAS Heavy Duty Crane Scale (Timbangan Gantung Industri)atribut:
- Maximum Tare: Full Tare
- Power Source (V): AC 120
- Display Designators: Zero, Tare, Hold, Batt
- Operating Temperature (°C): -10 to 40
- Power Consumption (W): 1.2
- Rocker Vacuum Filtration System MultiVac 310-MS0T (Filtrasi Vakum)Deskripsi:Multi-Branch Manifold System International Certificates :- CE certification- CSA certification (Rocker 400)- IP 30 protection (Rocker 400)- RoHS certification (Rocker 400) Multi-Branch Manifold System Applications :- Filtration for suspended solid test- Filtration for microbiology test- General laboratory filtrationMultiVac310-MS-T complete system includes :* Rocker 400, Oil Free Vacuum Pump* MultiVac 310-MS, 3 Places Aluminum Manifold* MF 3, 300 ml Magnetic Filter Holder (3 pcs)* 4000 ml PP Vacuum Bottle with drain* Silicone Tube (1m x 2pcs)atribut:
- Filter Diameter (mm): 47
- Vacuum Regulator: Yes
- Overflow Protection: Yes
- Filter Cartridge: Yes
- Horse Power (HP): 1/6
- Hose barb: ID8
- Material contact with filtrate: Aluminium
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mbar): 105 mbar
- Motor Rotation Speed (rpm): 1450
- Noise Level (dB): 52
- Number of branch: 3
- Thermal Protection: Yes
- Metravi Cable Fault LocatorDeskripsi:Metravi CFL-01 Digital Cable and Cable Fault Locator features a Transmitter and Receiver, which are portable measuring instruments, and can be used to detect or trace conductors and find short faults in them. It serves as a Cable and Pipe Tracer too.The signal generated by the transmitter is made of a modulated current, which generates an electromagnetic field around the conductor. This electromagnetic field then induces a voltage within the receiving coil. The induced voltage is amplified, decoded and converted to the original signal by the receiver and finally displays asreadings on the screen. The connecting parameter for the transmitter during the application must be on a closed current circuit.
- FLUKE Cable Network TesterDeskripsi:Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cableatribut:
- For use with: Industrial Ethernet Cabling
- Adapter Type: M12D, M12X, M8, RJ45
- Connector Type: RJ45
- Standards: RoHS Compliant Directive 2002/95/EC
- Primary Function: Copper Cable Qualification
- Instrument Display: Touchscreen
- Cable Length Display: Yes
- Continuity testing: Yes
- Crosstalk Detection: Yes
- Data Line Polarity Indicator: No
- Distance to Fault: Yes
- Endpoint Testing: No
- Ethernet Service Detection: Yes
- Pair Tracing: Yes
- PoE/PoE+Detection: Yes
- Service Detectio: Yes
- Tone Detection: No
- Tone Generator: Yes
- WiFi Capability: No
- Wire Mapping: Yes
- GETRA Fryer Deep Electric (Penggorengan Celup)atribut:
- Temperature (°C): 50-200
Daftar Harga cable locator Terbaru October 2026
| CEM Cable Locator | Rp3.699.900 |
| Amprobe Underground Cable Locator | Rp219.999.900 |
| FLUKE Cable Locator Transmitter | Rp18.999.900 |
| FLUKE Basic Battery Analyzer Test Leads | Rp15.999.900 |
| FLUKE Cable Locator Set | Rp32.999.900 |
| Goodman Cable Fault Locator | Rp23.999.900 |
| Amprobe Underground Utilities Locator Kit | Rp179.999.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| CTEK Battery Analyzer (Tester Aki) | Rp5.499.900 |
| Joyko Laser Pointer | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/9gP103951340-6.jpg)
/qjP108419955-1.jpg)

/P101532455-1.jpg)
/ilP107928669-1.jpg)
/lbP111290767-1.jpg)

/ncP106481840-2.jpg)
/lbP106661767-2.jpg)
/fdP106495553-1.jpg)


/13P103471039-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)